Zoro Homepage

Bearing, Bore 75mm, Industry 6015-2ZJEM

  • Mfr # 6015 2Z JEM

  • Zoro # G9417572


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
75 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015 2Z JEM
Zoro #
G9417572
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
115 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1 mm
Outer Ring Width
20 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
115 mm
Bore Diameter
75 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Lubrication
GJN Grease
Dynamic Load Capacity
9,350 lb
Bore Tolerance
+0/-.015mm
Max. Load Axial
3,765 lb
Max. RPM
7,500 RPM
Industry Number
6015-2ZJEM
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Static Load Capacity
7,530 lb
Shield Material
Steel
Bearing Material
Steel
Ball Material
Alloy Steel
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
33.5 kN
Closure
Double Shielded
Maximum Temperature
212 Degrees F
Maximum Speed
6,000 RPM
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
41.6 kN
Maximum Axial Load
3,765 lbf
Bearing Industry Number
6015
Retaining Ring Groove
No
ABEC Rating
1
Ring Material
Alloy Steel
Lubricant Material
GJN Grease

Description

Radial Ball Bearing, Bearing Industry Number 6015, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 115 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 41.6 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.