Zoro Homepage

Bearing, Bore 80mm, Industry 1316/C3

  • Mfr # 1316/C3

  • Zoro # G9418647


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
80 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316/C3
Zoro #
G9418647
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Fillet Radius
2 mm
Outer Ring Width
39 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
80 mm
Outside Diameter
170 mm
Outside Diameter Tolerance
+0/-0.025 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
5,300 RPM
Max. Load Axial
2,104 lb
Bearing Material
Steel
Temp. Range
-40 Degrees to 210 Degrees F
Static Load Capacity
7,530 lb
Dynamic Load Capacity
19,870 lb
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Lubrication
Shell Alvania Grease
Industry Number
1316/C3
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
88.4 kN
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
3 Degrees
Maximum Axial Load
2,104 lbf
Bearing Industry Number
1316
Ball Material Grade
100Cr6
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
33.5 kN
Closure
Open
Ring Material Grade
100Cr6
System of Measurement
Metric
Bore Type
Cylindrical
Lubricant Material
Alvania Grease
Ring Material
Alloy Steel
Maximum Speed
5,300 RPM
Number of Rows
2
ABEC Rating
1

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1316, Bore Diameter 80 mm, Outside Diameter 170 mm, Outer Ring Width 39 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 88.4 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,104 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.