Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 85mm, Industry 1217- K

  • Mfr # 1217 K

  • Zoro # G9418297


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217 K
Zoro #
G9418297
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter
150 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
28 mm
Bore Diameter
85 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
4,680 lb
Max. Load Axial
1,605 lb
Industry Number
1217- K
Max. RPM
5,600 RPM
Bore Tolerance
+0/-.020mm
Temp. Range
-40 Degrees to 210 Degrees F
Dynamic Load Capacity
10,970 lb
Lubrication
Shell Alvania Grease
Ball Material
Alloy Steel
Maximum Misalignment Angle
2.5 Degrees
Bore Type
Tapered 1:12
ABEC Rating
1
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Number of Rows
2
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Axial Load
1,605 lbf
Bearing Industry Number
1217
Dynamic Radial Load Capacity
48.8 kN
Closure
Open
Static Radial Load Capacity
20.8 kN
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Maximum Speed
5,600 RPM
Maximum Temperature
210 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1217, Bore Diameter 85 mm, Outside Diameter 150 mm, Outer Ring Width 28 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 48.8 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,605 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.