Zoro Homepage

Bearing, Bore 85mm, Industry 2217- K/C3

  • Mfr # 2217 K/C3

  • Zoro # G9418927


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217 K/C3
Zoro #
G9418927
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
36 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
2 mm
Bore Diameter
85 mm
Outer Ring Width
36 mm
Outside Diameter
150 mm
Outside Diameter Tolerance
+0/-0.018 mm

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2217, Bore Diameter 85 mm, Outside Diameter 150 mm, Outer Ring Width 36 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 58.5 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,063 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.