Zoro Homepage

Bearing, Bore 85mm, Industry 6017- 2ZJEM

  • Mfr # 6017 2Z JEM

  • Zoro # G9417633


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
85 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017 2Z JEM
Zoro #
G9417633
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
22 mm
Fillet Radius
1 mm
Bore Diameter
85 mm
Outside Diameter
130 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
GJN Grease
Max. RPM
6,700 RPM
Static Load Capacity
9,670 lb
Shield Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Bearing Material
Steel
Industry Number
6017- 2ZJEM
Temp. Range
-40 Degrees to 212 Degrees F
Max. Load Axial
4,835 lb
Dynamic Load Capacity
11,690 lb
Ball Material
Alloy Steel
Lubricant Material
GJN Grease
Retaining Ring Groove
No
ABEC Rating
1
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
System of Measurement
Metric
Bearing Industry Number
6017
Dynamic Radial Load Capacity
52 kN
Closure
Double Shielded
Static Radial Load Capacity
43 kN
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
Number of Rows
One
Maximum Speed
5,300 RPM
Maximum Axial Load
4,835 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6017, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 52 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.