Zoro Homepage

Bearing, Bore 85mm, Industry 6017-JEM

  • Mfr # 6017 JEM

  • Zoro # G9417642


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Bore Dia.
85 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017 JEM
Zoro #
G9417642
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter
130 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
1 mm
Bore Diameter
85 mm
Outer Ring Width
22 mm

Description

Radial Ball Bearing, Bearing Industry Number 6017, Bore Diameter 85 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 52 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.