Zoro Homepage

Bearing, Bore 90mm, Industry 2218/C3

  • Mfr # 2218/C3

  • Zoro # G9418945


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Bore Dia.
90 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218/C3
Zoro #
G9418945
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
40 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
90 mm
Outside Diameter
160 mm
Outer Ring Width
40 mm
Fillet Radius
2 mm

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2218, Bore Diameter 90 mm, Outside Diameter 160 mm, Outer Ring Width 40 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 70.2 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,427 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.