Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 90mm, Industry 6018-JEM

  • Mfr # 6018 JEM

  • Zoro # G9417651


product price: $223.90
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
90 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018 JEM
Zoro #
G9417651
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
140 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
90 mm
Fillet Radius
1.5 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
24 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
6,300 RPM
Bearing Material
Steel
Industry Number
6018-JEM
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity
13,600 lb
Static Load Capacity
11,240 lb
Bore Tolerance
+0/-.020mm
Max. Load Axial
5,620 lb
Lubrication
GJN Grease
Ball Material
Alloy Steel
ABEC Rating
1
Maximum Axial Load
5,620 lbf
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
50 kN
Ring Material Grade
100Cr6
Includes Retaining Ring
No
System of Measurement
Metric
Number of Rows
One
Retaining Ring Groove
No
Maximum Speed
6,300 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
60.5 kN
Closure
Open
Bearing Industry Number
6018
Minimum Temperature
-40 Degrees F
Lubricant Material
GJN Grease

Description

Radial Ball Bearing, Bearing Industry Number 6018, Bore Diameter 90 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 60.5 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.