Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 95mm, Industry 1219

  • Mfr # 1219

  • Zoro # G9418315


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219
Zoro #
G9418315
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
32 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
32 mm
Bore Diameter
95 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
170 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Steel
Dynamic Load Capacity
14,320 lb
Bore Tolerance
+0/-.020mm
Bearing Material
Steel
Industry Number
1219
Static Load Capacity
6,070 lb
Max. RPM
5,000 RPM
Temp. Range
-40 Degrees to 210 Degrees F
ABEC Tolerance
1
Lubrication
Shell Alvania Grease
Max. Load Axial
2,050 lb
Ball Material
Alloy Steel
Maximum Temperature
210 Degrees F
Lubricant Material
Alvania Grease
Dynamic Radial Load Capacity
63.7 kN
Ring Material
Alloy Steel
Closure
Open
Number of Rows
2
Minimum Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Ring Material Grade
100Cr6
Static Radial Load Capacity
27 kN
System of Measurement
Metric
ABEC Rating
1
Maximum Axial Load
2,050 lbf
Bearing Industry Number
1219
Maximum Misalignment Angle
2.5 Degrees
Bore Type
Cylindrical
Ball Material Grade
100Cr6

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1219, Bore Diameter 95 mm, Outside Diameter 170 mm, Outer Ring Width 32 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 63.7 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,050 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.