Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Br142

  • Mfr # BR142

  • Zoro # G4951008


product price: $48.25
/ea

Key Features

Width
0.689 in
Exterior Dia.
3.189 in
Cone ID
1.772 in
Cup Length
0.551 in
Cup Radius
.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR142
Zoro #
G4951008
UPC #
85311568432
Country of Origin
Unknown

Dimensions

Width
0.689 in
Exterior Dia.
3.189 in
Cup Length
0.551 in
Cup Radius
.10 in
Cone Radius
.125 in

Details

Cone ID
1.772 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.