Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic 12400 lb, Static 13700 lb

  • Mfr # 21306 CC/C3

  • Zoro # G9419033


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
2.8346 in
Outside Dia. (mm)
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21306 CC/C3
Zoro #
G9419033
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
2.8346 in
Outside Dia. (mm)
72 mm
Width (In.)
0.748 in
Width (mm)
19 mm
Fillet Radius
1 mm
Bore Diameter
30 mm
Overall Width
19 mm
Outside Diameter
72 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
55,200 N
Lubrication
Grease
Static Load Capacity (Lb.)
13,700 lb
Item
Spherical Roller Bearing
Static Load Capacity (N)
61,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
12,400 lb
Maximum Speed
10,000 RPM Grease
Ring Material Grade
100Cr6
Bearing Industry Number
21306
Load Direction
Radial, Thrust
Closure
Open
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
0 Degrees F
Roller Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
65.7 kN
Static Radial Load Capacity
61 kN
Roller Material
Alloy Steel
Bore Type
Cylindrical
Lubricant Material
Grease

Description

Spherical Roller Bearing, Bearing Industry Number 21306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 10,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.