Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic 14700 lb, Static 16000 lb

  • Mfr # 21307 CC/C3

  • Zoro # G9419051


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
1.378 in
Bore Dia. (mm)
35 mm
Outside Dia. (In.)
3.15 in
Outside Dia. (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21307 CC/C3
Zoro #
G9419051
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.378 in
Bore Dia. (mm)
35 mm
Outside Dia. (In.)
3.15 in
Outside Dia. (mm)
80 mm
Width (In.)
0.8268 in
Width (mm)
21 mm
Fillet Radius
1.5 mm
Outside Diameter
80 mm
Overall Width
21 mm
Bore Diameter
35 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
65,600 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
14,700 lb
Static Load Capacity (N)
72,000 N
Static Load Capacity (Lb.)
16,000 lb
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Static Radial Load Capacity
72 kN
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Bearing Industry Number
21307
Dynamic Radial Load Capacity
79.2 kN
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Maximum Speed
9,500 RPM Grease
Lubricant Material
Grease
Ring Material
Alloy Steel
Closure
Open
Load Direction
Radial, Thrust
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 21307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 9,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.