Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic 360000 lb., Bore 190mm

  • Mfr # 24138 CC/W33

  • Zoro # G9420372


product price: $7,898.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24138 CC/W33
Zoro #
G9420372
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
Width (In.)
5.0394 in
Width (mm)
128 mm
Overall Width
128 mm
Outside Diameter
320 mm
Fillet Radius
2.5 mm
Bore Diameter
190 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
360,000 lb
Static Load Capacity (N)
2,500,000 N
Static Load Capacity (Lb.)
560,000 lb
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (N)
1,600,000 N
Lubrication Openings
Groove on Outer Ring
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
System of Measurement
Metric
Roller Material
Alloy Steel
Closure
Open
Roller Material Grade
100Cr6
Static Radial Load Capacity
2,500 kN
Maximum Misalignment Angle
2.5 Degrees
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
Maximum Speed
1,500 RPM Grease
Application
Vibratory Applications, Wind Energy
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
1,652 kN
Bearing Industry Number
24138
Bore Type
Cylindrical
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 24138, Bore Diameter 190 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 320 mm, Overall Width 128 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.