Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic 9310 lb., Static 9300 lb.

  • Mfr # 21305 CC/C3

  • Zoro # G9419015


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
0.9843 in
Bore Dia. (mm)
25 mm
Outside Dia. (In.)
2.4409 in
Outside Dia. (mm)
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21305 CC/C3
Zoro #
G9419015
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
0.9843 in
Bore Dia. (mm)
25 mm
Outside Dia. (In.)
2.4409 in
Outside Dia. (mm)
62 mm
Width (In.)
0.6692 in
Width (mm)
17 mm
Overall Width
17 mm
Bore Diameter
25 mm
Fillet Radius
1 mm
Outside Diameter
62 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
9,310 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
41,500 N
Lubrication
Grease
Dynamic Load Capacity (N)
41,400 N
Static Load Capacity (Lb.)
9,300 lb
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Bore Type
Cylindrical
Dynamic Radial Load Capacity
49.1 kN
Static Radial Load Capacity
41.5 kN
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel
Maximum Speed
12,000 RPM Grease
Load Direction
Radial, Thrust
Closure
Open
Bearing Industry Number
21305
Ring Material Grade
100Cr6
System of Measurement
Metric
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 21305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 12,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.