Zoro Homepage

Bearing, Dynamic Load 116400 lb.

  • Mfr # 452319 M2/W502

  • Zoro # G9420381


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452319 M2/W502
Zoro #
G9420381
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.6378 in
Width (mm)
67 mm
Overall Width
67 mm
Bore Diameter
95 mm
Outside Diameter
200 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 67 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 699 kN, Load Direction Radial, Thrust, Lubrication Openings Groove on Outer Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.