Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 132000 lb.

  • Mfr # 23032 CCK/C3W33

  • Zoro # G9419392


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23032 CCK/C3W33
Zoro #
G9419392
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
Width (In.)
2.3622 in
Width (mm)
60 mm
Bore Diameter
160 mm
Outside Diameter
240 mm
Fillet Radius
2 mm
Overall Width
60 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
132,000 lb
Static Load Capacity (Lb.)
200,000 lb
Dynamic Load Capacity (N)
585,000 N
Static Load Capacity (N)
880,000 N
Maximum Misalignment Angle
2 Degrees
Maximum Speed
3,000 RPM Grease
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Bearing Industry Number
23032
Bore Type
Tapered 1:12
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
614 kN
Lubricant Material
Grease
Load Direction
Radial, Thrust
Closure
Open
Static Radial Load Capacity
880 kN
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 23032, Bore Diameter 160 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 240 mm, Overall Width 60 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.