Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 135000 lb.

  • Mfr # 23222 CC/W33

  • Zoro # G9419995


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23222 CC/W33
Zoro #
G9419995
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.748 in
Width (mm)
69.8 mm
Overall Width
69.8 mm
Fillet Radius
2 mm
Bore Diameter
110 mm
Outside Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
172,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
135,000 lb
Dynamic Load Capacity (N)
600,000 N
Lubrication
Grease
Static Load Capacity (N)
765,000 N
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
23222
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
Roller Material
Alloy Steel
Maximum Speed
3,200 RPM Grease
Maximum Misalignment Angle
2.5 Degrees
Static Radial Load Capacity
765 kN
Closure
Open
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
626 kN
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 23222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 69.8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.