Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 156000 lb.

  • Mfr # 23224 CC/C3W33

  • Zoro # G9420022


product price: $1,825.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23224 CC/C3W33
Zoro #
G9420022
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
Width (In.)
2.9921 in
Width (mm)
76 mm
Overall Width
76 mm
Bore Diameter
120 mm
Outside Diameter
215 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
695,000 N
Lubrication
Grease
Static Load Capacity (N)
930,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
210,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
156,000 lb
Static Radial Load Capacity
930 kN
Ring Material
Alloy Steel
Bearing Industry Number
23224
Maximum Misalignment Angle
2.5 Degrees
Lubricant Material
Grease
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Maximum Speed
2,800 RPM Grease
Closure
Open
Dynamic Radial Load Capacity
732 kN
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
System of Measurement
Metric
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Minimum Temperature
0 Degrees F
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 23224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 215 mm, Overall Width 76 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.