Zoro Homepage

Bearing, Dynamic Load 190000 lb.

  • Mfr # 452324 M2/W502

  • Zoro # G9420406


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452324 M2/W502
Zoro #
G9420406
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
Width (In.)
3.3858 in
Width (mm)
86 mm
Outside Diameter
260 mm
Bore Diameter
120 mm
Overall Width
86 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 260 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,019 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.