Zoro Homepage

Bearing, Dynamic Load 195000 lb.

  • Mfr # 23038 CCK/C3W33

  • Zoro # G9419453


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23038 CCK/C3W33
Zoro #
G9419453
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
Width (In.)
2.9528 in
Width (mm)
75 mm
Fillet Radius
2 mm
Outside Diameter
290 mm
Bore Diameter
190 mm
Overall Width
75 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23038, Bore Diameter 190 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 290 mm, Overall Width 75 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.