Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 229000 lb.

  • Mfr # 24130 CC/C3W33

  • Zoro # G9420354


product price: $4,240.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
9.8425 in
Outside Dia. (mm)
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24130 CC/C3W33
Zoro #
G9420354
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
9.8425 in
Outside Dia. (mm)
250 mm
Width (In.)
3.937 in
Width (mm)
100 mm
Bore Diameter
150 mm
Outside Diameter
250 mm
Fillet Radius
2 mm
Overall Width
100 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
1,020,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
340,000 lb
Lubrication
Grease
Static Load Capacity (N)
1,530,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
229,000 lb
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
Load Direction
Radial, Thrust
Closure
Open
Maximum Misalignment Angle
2.5 Degrees
Bearing Industry Number
24130
Maximum Speed
2,000 RPM Grease
Static Radial Load Capacity
1,530 kN
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
System of Measurement
Metric
Dynamic Radial Load Capacity
1,054 kN
Roller Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 24130, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 250 mm, Overall Width 100 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.