Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 269800 lb.

  • Mfr # 23136 CC/W33

  • Zoro # G9419803


product price: $4,209.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23136 CC/W33
Zoro #
G9419803
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
3.7795 in
Width (mm)
96 mm
Overall Width
96 mm
Fillet Radius
2.5 mm
Outside Diameter
300 mm
Bore Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
269,800 lb
Dynamic Load Capacity (N)
1,200,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
396,000 lb
Static Load Capacity (N)
1,760,000 N
Dynamic Radial Load Capacity
1,263 kN
Ring Material
Alloy Steel
Static Radial Load Capacity
1,760 kN
Bearing Industry Number
23136
System of Measurement
Metric
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Closure
Open
Maximum Speed
2,200 RPM Grease
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease
Maximum Misalignment Angle
2 Degrees
Roller Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 23136, Bore Diameter 180 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 96 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.