Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 274000 lb.

  • Mfr # 23232 CC/W33

  • Zoro # G9420135


product price: $4,156.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23232 CC/W33
Zoro #
G9420135
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
Width (In.)
4.0945 in
Width (mm)
104 mm
Fillet Radius
2.5 mm
Outside Diameter
290 mm
Bore Diameter
160 mm
Overall Width
104 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Dynamic Load Capacity (N)
1,220,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,660,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
274,000 lb
Static Load Capacity (Lb.)
374,000 lb
Minimum Temperature
0 Degrees F
Dynamic Radial Load Capacity
1,281 kN
System of Measurement
Metric
Lubricant Material
Grease
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Closure
Open
Load Direction
Radial, Thrust
Roller Material
Alloy Steel
Maximum Speed
2,200 RPM Grease
Bore Type
Cylindrical
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
1,660 kN
Bearing Industry Number
23232
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
2.5 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23232, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 290 mm, Overall Width 104 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.