Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 308000 lb.

  • Mfr # 23138 CCK/W33

  • Zoro # G9419846


product price: $4,085.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23138 CCK/W33
Zoro #
G9419846
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
Width (In.)
4.0945 in
Width (mm)
104 mm
Fillet Radius
2.5 mm
Overall Width
104 mm
Bore Diameter
190 mm
Outside Diameter
320 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
1,370,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
2,080,000 N
Static Load Capacity (Lb.)
468,000 lb
Dynamic Load Capacity (Lb.)
308,000 lb
Lubrication
Grease
Bore Type
Tapered 1:12
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Speed
2,000 RPM Grease
Minimum Temperature
0 Degrees F
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Dynamic Radial Load Capacity
1,456 kN
Ring Material
Alloy Steel
System of Measurement
Metric
Load Direction
Radial, Thrust
Lubricant Material
Grease
Bearing Industry Number
23138
Static Radial Load Capacity
2,080 kN
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
390 Degrees F
Closure
Open
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23138, Bore Diameter 190 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 320 mm, Overall Width 104 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.