Zoro Homepage

Bearing, Dynamic Load 328000 lb.

  • Mfr # 23968 CC/C3W33

  • Zoro # G9420232


product price: $15,620.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
13.3858 in
Bore Dia. (mm)
340 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23968 CC/C3W33
Zoro #
G9420232
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
13.3858 in
Bore Dia. (mm)
340 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
Width (In.)
3.5433 in
Width (mm)
90 mm
Fillet Radius
2.5 mm
Overall Width
90 mm
Outside Diameter
460 mm
Bore Diameter
340 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23968, Bore Diameter 340 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 460 mm, Overall Width 90 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.