Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 35100 lb.

  • Mfr # 21311 E/C3

  • Zoro # G9419137


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21311 E/C3
Zoro #
G9419137
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
Width (In.)
1.1417 in
Width (mm)
29 mm
Bore Diameter
55 mm
Overall Width
29 mm
Outside Diameter
120 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
156,000 N
Static Load Capacity (N)
166,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
37,000 lb
Dynamic Load Capacity (Lb.)
35,100 lb
Item
Spherical Roller Bearing
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Lubricant Material
Grease
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
159 kN
Roller Material
Alloy Steel
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Maximum Temperature
390 Degrees F
Closure
Open
Bearing Industry Number
21311
Maximum Speed
7,500 RPM Grease
Ring Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
166 kN

Description

Spherical Roller Bearing, Bearing Industry Number 21311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.