Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 351000 lb.

  • Mfr # 24044 CC/C3W33

  • Zoro # G9420302


product price: $8,419.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24044 CC/C3W33
Zoro #
G9420302
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
Width (In.)
4.6457 in
Width (mm)
118 mm
Overall Width
118 mm
Bore Diameter
220 mm
Fillet Radius
2.5 mm
Outside Diameter
340 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
351,000 lb
Lubrication
Grease
Static Load Capacity (Lb.)
580,000 lb
Dynamic Load Capacity (N)
1,560,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
2,600,000 N
Lubricant Material
Grease
Bearing Industry Number
24044
Closure
Open
Dynamic Radial Load Capacity
1,628 kN
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Maximum Speed
1,700 RPM Grease
Ring Material
Alloy Steel
System of Measurement
Metric
Roller Material
Alloy Steel
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
2,600 kN
Maximum Misalignment Angle
2 Degrees
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 24044, Bore Diameter 220 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 340 mm, Overall Width 118 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.