Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 360000 lb.

  • Mfr # 23052 CC/C3W33

  • Zoro # G9419557


product price: $7,116.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23052 CC/C3W33
Zoro #
G9419557
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
4.0945 in
Width (mm)
104 mm
Bore Diameter
260 mm
Overall Width
104 mm
Fillet Radius
3 mm
Outside Diameter
400 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
580,000 lb
Dynamic Load Capacity (Lb.)
360,000 lb
Dynamic Load Capacity (N)
1,600,000 N
Static Load Capacity (N)
2,550,000 N
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Maximum Misalignment Angle
2 Degrees
Closure
Open
Lubricant Material
Grease
Static Radial Load Capacity
2,550 kN
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Ring Material
Alloy Steel
Maximum Speed
1,700 RPM Grease
System of Measurement
Metric
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
1,675 kN
Bearing Industry Number
23052

Description

Spherical Roller Bearing, Bearing Industry Number 23052, Bore Diameter 260 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 104 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.