Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 373000 lb.

  • Mfr # 23238 CCK/W33

  • Zoro # G9420153


product price: $5,800.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23238 CCK/W33
Zoro #
G9420153
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
Width (In.)
4.7244 in
Width (mm)
120 mm
Fillet Radius
3 mm
Bore Diameter
190 mm
Overall Width
120 mm
Outside Diameter
340 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
540,000 lb
Static Load Capacity (N)
2,400,000 N
Dynamic Load Capacity (N)
1,660,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
373,000 lb
Lubrication
Grease
Lubricant Material
Grease
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
1,759 kN
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
System of Measurement
Metric
Load Direction
Radial, Thrust
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Closure
Open
Static Radial Load Capacity
2,400 kN
Ring Material
Alloy Steel
Bore Type
Tapered 1:12
Bearing Industry Number
23238
Maximum Speed
1,800 RPM Grease
Maximum Misalignment Angle
2.5 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23238, Bore Diameter 190 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 340 mm, Overall Width 120 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.