Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 389000 lb.

  • Mfr # 23056 CAC/C3W33

  • Zoro # G9419575


product price: $8,876.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23056 CAC/C3W33
Zoro #
G9419575
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
Width (In.)
4.1732 in
Width (mm)
106 mm
Overall Width
106 mm
Fillet Radius
3 mm
Bore Diameter
280 mm
Outside Diameter
420 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
1,730,000 N
Static Load Capacity (Lb.)
650,000 lb
Static Load Capacity (N)
2,850,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
389,000 lb
System of Measurement
Metric
Closure
Open
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
2,750 kN
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
1,747 kN
Maximum Temperature
390 Degrees F
Bearing Industry Number
23056
Lubricant Material
Grease
Maximum Speed
1,600 RPM Grease
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23056, Bore Diameter 280 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 420 mm, Overall Width 106 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,747 kN, Fillet Radius 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.