Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 459000 lb.

  • Mfr # 24052 CC/W33

  • Zoro # G2197189


product price: $12,880.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Type
Double Row
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24052 CC/W33
Zoro #
G2197189
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.5118 in
Width (mm)
140 mm
Outside Diameter
400 mm
Fillet Radius
3 mm
Bore Diameter
260 mm
Overall Width
140 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
459,000 lb
Static Load Capacity (Lb.)
780,000 lb
Static Load Capacity (N)
3,450,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2,040,000 N
Lubrication
Grease
Bearing Industry Number
24052
Maximum Speed
1,400 RPM Grease
Closure
Open
Bore Type
Cylindrical
Ring Material Grade
100Cr6
System of Measurement
Metric
Roller Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Maximum Temperature
390 Degrees F
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Dynamic Radial Load Capacity
2,135 kN
Load Direction
Radial, Thrust
Static Radial Load Capacity
3,450 kN
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease

Description

Spherical Roller Bearing, Bearing Industry Number 24052, Bore Diameter 260 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 140 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.