Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 467600 lb.

  • Mfr # 23148 CC/C3W33

  • Zoro # G2197310


product price: $7,713.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23148 CC/C3W33
Zoro #
G2197310
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.0394 in
Width (mm)
128 mm
Outside Diameter
400 mm
Overall Width
128 mm
Bore Diameter
240 mm
Fillet Radius
3 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
467,600 lb
Lubrication
Grease
Static Load Capacity (Lb.)
720,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
3,200,000 N
Dynamic Load Capacity (N)
2,080,000 N
Lubricant Material
Grease
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
System of Measurement
Metric
Dynamic Radial Load Capacity
2,187 kN
Bearing Industry Number
23148
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Maximum Speed
1,600 RPM Grease
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Static Radial Load Capacity
3,200 kN
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Closure
Open
Maximum Misalignment Angle
2 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23148, Bore Diameter 240 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 128 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.