Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 47700 lb.

  • Mfr # 21312 E/C3

  • Zoro # G9419155


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.3622 in
Bore Dia. (mm)
60 mm
Outside Dia. (In.)
5.1181 in
Outside Dia. (mm)
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21312 E/C3
Zoro #
G9419155
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.3622 in
Bore Dia. (mm)
60 mm
Outside Dia. (In.)
5.1181 in
Outside Dia. (mm)
130 mm
Width (In.)
1.2205 in
Width (mm)
31 mm
Fillet Radius
2 mm
Bore Diameter
60 mm
Overall Width
31 mm
Outside Diameter
130 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
47,700 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
240,000 N
Static Load Capacity (Lb.)
54,000 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
212,000 N
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel
Closure
Open
Maximum Misalignment Angle
2 Degrees
Bearing Industry Number
21312
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
Dynamic Radial Load Capacity
217 kN
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Speed
6,300 RPM Grease
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Static Radial Load Capacity
240 kN
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 21312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.