Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 477000 lb.

  • Mfr # 23060 CACK/C3W33

  • Zoro # G2197347


product price: $15,513.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23060 CACK/C3W33
Zoro #
G2197347
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
Width (In.)
4.6457 in
Width (mm)
118 mm
Fillet Radius
3 mm
Outside Diameter
460 mm
Bore Diameter
280 mm
Overall Width
118 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
2,120,000 N
Static Load Capacity (N)
3,450,000 N
Dynamic Load Capacity (Lb.)
477,000 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
780,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Bearing Industry Number
23060
Maximum Misalignment Angle
2.5 Degrees
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F
Load Direction
Radial, Thrust
Lubrication Openings
Groove on Outer Ring
Ring Material
Alloy Steel
Static Radial Load Capacity
2,750 kN
Roller Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Dynamic Radial Load Capacity
1,747 kN
Lubricant Material
Grease
Closure
Open
Maximum Speed
1,600 RPM Grease
Bore Type
Tapered 1:12
System of Measurement
Metric
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23060, Bore Diameter 280 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 460 mm, Overall Width 118 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,747 kN, Fillet Radius 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.