Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 504000 lb.

  • Mfr # 23064 CCK/C3W33

  • Zoro # G2197329


product price: $18,753.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23064 CCK/C3W33
Zoro #
G2197329
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
Width (In.)
4.7638 in
Width (mm)
121 mm
Outside Diameter
480 mm
Bore Diameter
320 mm
Fillet Radius
3 mm
Overall Width
121 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
504,000 lb
Static Load Capacity (N)
3,800,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
2,240,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
860,000 lb
Item
Spherical Roller Bearing
Static Radial Load Capacity
3,800 kN
Closure
Open
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Maximum Speed
1,400 RPM Grease
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
0 Degrees F
Bearing Industry Number
23064
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
2,348 kN
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2.5 Degrees
Ring Material
Alloy Steel
Bore Type
Tapered 1:12
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 23064, Bore Diameter 320 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 480 mm, Overall Width 121 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.