Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 531000 lb.

  • Mfr # 23244 CC/C3W33

  • Zoro # G2197225


product price: $8,687.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23244 CC/C3W33
Zoro #
G2197225
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.6693 in
Width (mm)
144 mm
Overall Width
144 mm
Fillet Radius
3 mm
Bore Diameter
220 mm
Outside Diameter
400 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
776,000 lb
Dynamic Load Capacity (Lb.)
531,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2,360,000 N
Lubrication
Grease
Static Load Capacity (N)
3,450,000 N
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Maximum Speed
1,500 RPM Grease
Dynamic Radial Load Capacity
2,485 kN
Static Radial Load Capacity
3,450 kN
Closure
Open
Bearing Industry Number
23244
Maximum Misalignment Angle
2.5 Degrees
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Ring Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Roller Material
Alloy Steel
Lubricant Material
Grease
Bore Type
Cylindrical
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23244, Bore Diameter 220 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 144 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.