Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 540000 lb.

  • Mfr # 24148 CC/W33

  • Zoro # G2676880


product price: $13,190.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24148 CC/W33
Zoro #
G2676880
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
6.2992 in
Width (mm)
160 mm
Fillet Radius
3 mm
Overall Width
160 mm
Outside Diameter
400 mm
Bore Diameter
240 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2,400,000 N
Dynamic Load Capacity (Lb.)
540,000 lb
Static Load Capacity (Lb.)
880,000 lb
Lubrication
Grease
Static Load Capacity (N)
3,900,000 N
Bearing Industry Number
24148
Ring Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
1,100 RPM Grease
Roller Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Static Radial Load Capacity
3,900 kN
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
System of Measurement
Metric
Closure
Open
Dynamic Radial Load Capacity
2,489 kN
Application
Vibratory Applications, Wind Energy
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 24148, Bore Diameter 240 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,100 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 160 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.