Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 573200 lb.

  • Mfr # 23152 CACK/C08W507

  • Zoro # G2197295


product price: $16,171.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
17.3228 in
Outside Dia. (mm)
440 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23152 CACK/C08W507
Zoro #
G2197295
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
17.3228 in
Outside Dia. (mm)
440 mm
Width (In.)
5.6693 in
Width (mm)
144 mm
Outside Diameter
440 mm
Bore Diameter
260 mm
Overall Width
144 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
2,550,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
573,200 lb
Static Load Capacity (N)
3,900,000 N
Static Load Capacity (Lb.)
877,000 lb
Static Radial Load Capacity
3,900 kN
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
392 Degrees F
Roller Material Grade
100Cr6
Closure
Open
System of Measurement
Metric
Ring Material
Alloy Steel
Bearing Industry Number
23152
Bore Type
Tapered 1:12
Dynamic Radial Load Capacity
2,664 kN
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23152, Bore Diameter 260 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 440 mm, Overall Width 144 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 2,664 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.