Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 634000 lb.

  • Mfr # 23252 CAC/C3W33

  • Zoro # G2197207


product price: $22,597.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23252 CAC/C3W33
Zoro #
G2197207
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
Width (In.)
6.8504 in
Width (mm)
174 mm
Overall Width
174 mm
Fillet Radius
4 mm
Bore Diameter
260 mm
Outside Diameter
480 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2,820,000 N
Static Load Capacity (Lb.)
10,680,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
4,750,000 N
Lubrication
Grease
Dynamic Load Capacity (Lb.)
634,000 lb
Minimum Temperature
0 Degrees F
Roller Material
Alloy Steel
Lubricant Material
Grease
Dynamic Radial Load Capacity
3,395 kN
Maximum Speed
1,200 RPM Grease
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Static Radial Load Capacity
4,750 kN
System of Measurement
Metric
Maximum Temperature
390 Degrees F
Closure
Open
Bearing Industry Number
23252
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Bore Type
Cylindrical
Maximum Misalignment Angle
3.5 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23252, Bore Diameter 260 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 480 mm, Overall Width 174 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 3,395 kN, Fillet Radius 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.