Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 64100 lb.

  • Mfr # 21314 E/C3

  • Zoro # G9419191


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21314 E/C3
Zoro #
G9419191
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
Width (In.)
1.378 in
Width (mm)
35 mm
Outside Diameter
150 mm
Fillet Radius
2 mm
Bore Diameter
70 mm
Overall Width
35 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (N)
325,000 N
Dynamic Load Capacity (Lb.)
64,100 lb
Dynamic Load Capacity (N)
285,000 N
Static Load Capacity (Lb.)
73,000 lb
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubricant Material
Grease
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
291 kN
Maximum Misalignment Angle
2 Degrees
Bearing Industry Number
21314
Bore Type
Cylindrical
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
325 kN
Minimum Temperature
0 Degrees F
Maximum Temperature
390 Degrees F
Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Open
Load Direction
Radial, Thrust
Maximum Speed
5,600 RPM Grease

Description

Spherical Roller Bearing, Bearing Industry Number 21314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.