Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 64100 lb.

  • Mfr # 21315 EK/C3

  • Zoro # G9419216


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.9528 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21315 EK/C3
Zoro #
G9419216
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.9528 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
Width (In.)
1.4567 in
Width (mm)
37 mm
Overall Width
37 mm
Bore Diameter
75 mm
Outside Diameter
160 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
285,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
73,000 lb
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
64,100 lb
Static Load Capacity (N)
325,000 N
Lubricant Material
Grease
System of Measurement
Metric
Bore Type
Tapered 1:12
Maximum Speed
5,600 RPM Grease
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
291 kN
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Closure
Open
Maximum Temperature
390 Degrees F
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
325 kN
Roller Material
Alloy Steel
Bearing Industry Number
21315
Minimum Temperature
0 Degrees F
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 21315, Bore Diameter 75 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.