Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 641000 lb.

  • Mfr # 24064 CC/C08W33

  • Zoro # G2197137


product price: $33,420.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Type
Double Row
Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24064 CC/C08W33
Zoro #
G2197137
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
Width (In.)
6.2992 in
Width (mm)
160 mm
Overall Width
160 mm
Outside Diameter
480 mm
Bore Diameter
320 mm
Fillet Radius
3 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
641,000 lb
Dynamic Load Capacity (N)
2,850,000 N
Static Load Capacity (Lb.)
1,150,000 lb
Static Load Capacity (N)
5,100,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
24064
Closure
Open
Static Radial Load Capacity
5,100 kN
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
System of Measurement
Metric
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Dynamic Radial Load Capacity
2,969 kN
Lubricant Material
Grease
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Maximum Speed
1,200 RPM Grease

Description

Spherical Roller Bearing, Bearing Industry Number 24064, Bore Diameter 320 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 480 mm, Overall Width 160 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.