Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 70000 lb.

  • Mfr # 23022 CC/W33

  • Zoro # G9419295


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23022 CC/W33
Zoro #
G9419295
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
Width (In.)
1.7717 in
Width (mm)
45 mm
Bore Diameter
110 mm
Outside Diameter
170 mm
Overall Width
45 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
70,000 lb
Lubrication
Grease
Static Load Capacity (Lb.)
100,000 lb
Dynamic Load Capacity (N)
310,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
440,000 N
System of Measurement
Metric
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Closure
Open
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Bearing Industry Number
23022
Static Radial Load Capacity
440 kN
Ring Material Grade
100Cr6
Maximum Speed
4,300 RPM Grease
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
326 kN
Roller Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23022, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 170 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.