Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 73100 lb.

  • Mfr # 21316 E/C3

  • Zoro # G9419234


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21316 E/C3
Zoro #
G9419234
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
Width (In.)
1.5354 in
Width (mm)
39 mm
Fillet Radius
2 mm
Bore Diameter
80 mm
Overall Width
39 mm
Outside Diameter
170 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
84,000 lb
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
73,100 lb
Static Load Capacity (N)
375,000 N
Lubrication
Grease
Dynamic Load Capacity (N)
325,000 N
Maximum Speed
5,300 RPM Grease
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Minimum Temperature
0 Degrees F
Roller Material
Alloy Steel
Bore Type
Cylindrical
System of Measurement
Metric
Maximum Misalignment Angle
2 Degrees
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
21316
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Lubricant Material
Grease
Closure
Open
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
375 kN
Dynamic Radial Load Capacity
331 kN

Description

Spherical Roller Bearing, Bearing Industry Number 21316, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.