Zoro Homepage

Bearing, Dynamic Load 80000 lb, Bore 120mm

  • Mfr # 23024 CC/C4W33

  • Zoro # G9419313


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23024 CC/C4W33
Zoro #
G9419313
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.811 in
Width (mm)
46 mm
Outside Diameter
180 mm
Fillet Radius
2 mm
Overall Width
46 mm
Bore Diameter
120 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23024, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.