Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 85400 lb.

  • Mfr # 21318 E

  • Zoro # G9419252


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21318 E
Zoro #
G9419252
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Fillet Radius
2.5 mm
Bore Diameter
90 mm
Overall Width
43 mm
Outside Diameter
190 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
450,000 N
Static Load Capacity (Lb.)
101,000 lb
Dynamic Load Capacity (Lb.)
85,400 lb
Lubrication
Grease
Dynamic Load Capacity (N)
380,000 N
Item
Spherical Roller Bearing
Maximum Speed
4,800 RPM Grease
Application
Vibratory Applications, Wind Energy
Roller Material
Alloy Steel
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Closure
Open
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
2 Degrees
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
393 kN
Ring Material
Alloy Steel
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Bearing Industry Number
21318
Static Radial Load Capacity
450 kN
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 21318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.