Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 95500 lb.

  • Mfr # 21320 E

  • Zoro # G9419277


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21320 E
Zoro #
G9419277
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
Width (In.)
1.8504 in
Width (mm)
47 mm
Bore Diameter
100 mm
Overall Width
47 mm
Outside Diameter
215 mm
Fillet Radius
2.5 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
110,000 lb
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
490,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
425,000 N
Dynamic Load Capacity (Lb.)
95,500 lb
Load Direction
Radial, Thrust
Static Radial Load Capacity
490 kN
Lubrication Openings
Groove on Outer Ring
Bore Type
Cylindrical
Ring Material
Alloy Steel
Minimum Temperature
0 Degrees F
Closure
Open
Lubricant Material
Grease
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy
Maximum Temperature
390 Degrees F
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
433 kN
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Bearing Industry Number
21320
Maximum Speed
4,500 RPM Grease

Description

Spherical Roller Bearing, Bearing Industry Number 21320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.