Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 97000 lb.

  • Mfr # 23026 CC/W33

  • Zoro # G9419356


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23026 CC/W33
Zoro #
G9419356
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.0472 in
Width (mm)
52 mm
Overall Width
52 mm
Bore Diameter
130 mm
Fillet Radius
2 mm
Outside Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
97,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Static Load Capacity (Lb.)
140,000 lb
Static Load Capacity (N)
610,000 N
Dynamic Load Capacity (N)
430,000 N
Item
Spherical Roller Bearing
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Load Direction
Radial, Thrust
System of Measurement
Metric
Dynamic Radial Load Capacity
452 kN
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Bearing Industry Number
23026
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
610 kN
Closure
Open
Application
Vibratory Applications, Wind Energy
Maximum Speed
3,600 RPM Grease
Lubricant Material
Grease
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23026, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 52 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.