
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J202-KRR8
Zoro #
G4940088
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
0.5906 in
Exterior Dia.
1.378 in
Inner Ring Width
0.88 in
Outer Ring Width
0.4331 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.