Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, P203-Krr3

  • Mfr # P203-KRR3

  • Zoro # G4938898


product price: $20.59
/ea

Key Features

Exterior Dia.
2 in
Inside Dia.
0.626 in
Outer Ring Width
0.5906 in
Inner Ring Width
0.5906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203-KRR3
Zoro #
G4938898
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
2 in
Inside Dia.
0.626 in
Outer Ring Width
0.5906 in
Inner Ring Width
0.5906 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.